Bright Brass Mortise Lock L9486PACCC605LH
- Mfr # L9486PACCC605LH
- Zoro # G3531624
product price:Â
$
907.99
/ea
Free Shipping & Returns
Key Features
Style
Accent
Keyway Type
C Rose
Features
Left Hand
Location Type
Commercial
Finish
Bright Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9486PACCC605LH
- Zoro #
- G3531624
- UPC #
- -
- Country of Origin
- Mexico
- Style
- Accent
- Keyway Type
- C Rose
- Item
- Bright Brass Mortise Lock L9486PACCC605L
- Features
- Left Hand
- Location Type
- Commercial
- Finish
- Bright Brass
- Fire Rated
- Not
- Function
- Restroom
Description
Item Bright Brass Mortise Lock L9486PACCC605L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.