Bright Brass Mortise Lock L9496PACCA605LH
Mfr # L9496PACCA605LH
Zoro # G3544635
product price:Â $869.99
/ea
Free Shipping & Returns
Key Features
Style
Accent
Keyway Type
C Keyway
Features
Left Hand
Finish
Bright Brass
Includes
Deadbolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9496PACCA605LH
Zoro #
G3544635
UPC #
-
Country of Origin
Mexico
Details
Style
Accent
Keyway Type
C Keyway
Item
Bright Brass Mortise Lock L9496PACCA605L
Features
Left Hand
Finish
Bright Brass
Includes
Deadbolt
Location Type
Commercial
Function
Privacy
Description
Item Bright Brass Mortise Lock L9496PACCA605L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.