Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bright Brass MultiPoint LM9325MERA605LH

  • Mfr # LM9325MERA605LH

  • Zoro # G4193298


product price: $1,915.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Schlage
Location Type
Commercial
Lockset Function
Exit
Finish
Bright Brass
Features
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM9325MERA605LH
Zoro #
G4193298
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
Schlage
Location Type
Commercial
Lockset Function
Exit
Finish
Bright Brass
Item
Bright Brass MultiPoint LM9325MERA605LH
Features
Left Hand
Product Type
Lock

Description

Item Bright Brass MultiPoint LM9325MERA605LH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.