Zoro Homepage

Bright Brass Passage S10FLA605LH

  • Mfr # S10FLA605LH

  • Zoro # G2020123


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Includes
Latch
Keyway Type
Schlage
Location Type
Commercial
Style
Flair
Finish
Bright Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10FLA605LH
Zoro #
G2020123
UPC #
043156943609
Country of Origin
Mexico

Details

Includes
Latch
Keyway Type
Schlage
Location Type
Commercial
Style
Flair
Finish
Bright Brass
Item
Bright Brass Passage S10FLA605LH
Features
Left Hand
Strike
Bright Brass
Function
Passage

Description

Item Bright Brass Passage S10FLA605LH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.