Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Bright Brass Privacy ND40BRW605
- Mfr # ND40BRW605
- Zoro # G5249074
product price:Â
$
460.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Location Type
Commercial
Finish
Bright Brass
Includes
Latch
Keyway Type
Schlage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND40BRW605
- Zoro #
- G5249074
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Bright Brass Privacy ND40BRW605
- Lockset Function
- Privacy
- Location Type
- Commercial
- Finish
- Bright Brass
- Includes
- Latch
- Keyway Type
- Schlage
- Style
- Broadway
- Lockset Finish
- Bright Brass
- Strike
- Bright Brass
Description
Item Bright Brass Privacy ND40BRW605
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.