
Bright Brass Privacy S40FLA605LH
Mfr # S40FLA605LH
Zoro # G2026046
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Location Type
Commercial
Finish
Bright Brass
Includes
Latch
Lockset Finish
Bright Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S40FLA605LH
Zoro #
G2026046
UPC #
043156943647
Country of Origin
Mexico
Details
Item
Bright Brass Privacy S40FLA605LH
Lockset Function
Privacy
Location Type
Commercial
Finish
Bright Brass
Includes
Latch
Lockset Finish
Bright Brass
Keyway Type
Schlage
Style
Flair
Strike
Bright Brass
Description
Item Bright Brass Privacy S40FLA605LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.