Zoro Homepage

Bright Brass Privacy S40NEP605

  • Mfr # S40NEP605

  • Zoro # G2026685


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial
Finish
Bright Brass
Includes
Latch
Keyway Type
Schlage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S40NEP605
Zoro #
G2026685
UPC #
043156941797
Country of Origin
Mexico

Details

Item
Bright Brass Privacy S40NEP605
Lockset Function
Privacy
Location Type
Commercial
Finish
Bright Brass
Includes
Latch
Keyway Type
Schlage
Lockset Finish
Bright Brass
Strike
Bright Brass

Description

Item Bright Brass Privacy S40NEP605

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.