Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bright Brass Push Pull HL6ASA32

  • Mfr # HL6ASA32

  • Zoro # G4360406


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Pull
Keyway Type
Schlage
Finish
Bright Brass
Includes
Latch
Strike Type
ASA Strike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL6ASA32
Zoro #
G4360406
UPC #
-
Country of Origin
United States

Details

Item
Bright Brass Push Pull HL6ASA32
Lockset Handle Type
Pull
Keyway Type
Schlage
Finish
Bright Brass
Includes
Latch
Strike Type
ASA Strike
Location Type
Commercial
Function
Passage
Outside Trim Type
Push

Description

Item Bright Brass Push Pull HL6ASA32

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.