Bright Brass Turn 09900605118LH

  • Mfr # 09900605118LH

  • Zoro # G2380736


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Schlage
Location Type
Commercial
Lockset Function
Classroom
Finish
Bright Brass
Features
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09900605118LH
Zoro #
G2380736
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
Schlage
Location Type
Commercial
Lockset Function
Classroom
Finish
Bright Brass
Item
Bright Brass Turn 09900605118LH
Features
Left Hand

Description

Item Bright Brass Turn 09900605118LH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.