Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Bright Chrome by Satin Nickel Mortise Lock L017207N625619
- Mfr # L017207N625619
- Zoro # G5240708
product price:Â
$
470.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage
Location Type
Commercial
Finish
Bright Chrome
Function
Full Dummy
Product Type
Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L017207N625619
- Zoro #
- G5240708
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- Schlage
- Item
- Bright Chrome by Satin Nickel Mortise Lo
- Location Type
- Commercial
- Finish
- Bright Chrome
- Function
- Full Dummy
- Product Type
- Trim
Description
Item Bright Chrome by Satin Nickel Mortise Lo