Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Bright Chrome Deadbolt B561JF625
- Mfr # B561JF625
- Zoro # G4341393
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage
Grade
Commercial
Includes
Latch
Finish
Bright Chrome
Strike
Bright Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B561JF625
- Zoro #
- G4341393
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- Schlage
- Item
- Bright Chrome Deadbolt B561JF625
- Grade
- Commercial
- Includes
- Latch
- Finish
- Bright Chrome
- Strike
- Bright Chrome
Description
Bright Chrome Deadbolt B561JF625
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.