Bright Chrome Deadbolt B660625
- Mfr # B660625
- Zoro # G4344769
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Grade
Commercial
Finish
Bright Chrome
Includes
Latch
Strike
Bright Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B660625
- Zoro #
- G4344769
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- C Keyway
- Item
- Bright Chrome Deadbolt B660625
- Grade
- Commercial
- Finish
- Bright Chrome
- Includes
- Latch
- Strike
- Bright Chrome
- Cylinder
- Single
Description
Bright Chrome Deadbolt B660625
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.