Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Bright Chrome Deadbolt B663R625
- Mfr # B663R625
- Zoro # G4346047
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Grade
Commercial
Includes
Latch
Function
Classroom
Finish
Bright Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B663R625
- Zoro #
- G4346047
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- C Keyway
- Item
- Bright Chrome Deadbolt B663R625
- Grade
- Commercial
- Includes
- Latch
- Function
- Classroom
- Finish
- Bright Chrome
- Strike
- Bright Chrome
Description
Bright Chrome Deadbolt B663R625
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.