Bright Chrome Dummy ND170LAT625
- Mfr # ND170LAT625
- Zoro # G4231274
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Chrome
Lockset Function
Dummy
Keyway Type
Schlage
Style
Latitude
Location Type
Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND170LAT625
- Zoro #
- G4231274
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Bright Chrome Dummy ND170LAT625
- Finish
- Bright Chrome
- Lockset Function
- Dummy
- Keyway Type
- Schlage
- Style
- Latitude
- Location Type
- Commercial
- Function
- Single Dummy
Description
Item Bright Chrome Dummy ND170LAT625
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.