Zoro Homepage

Bright Chrome Dummy S170FLA625LH

  • Mfr # S170FLA625LH

  • Zoro # G2020753


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Finish
Bright Chrome
Lockset Function
Dummy
Style
Flair
Features
Left Hand
Keyway Type
Schlage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S170FLA625LH
Zoro #
G2020753
UPC #
-
Country of Origin
Mexico

Details

Item
Bright Chrome Dummy S170FLA625LH
Finish
Bright Chrome
Lockset Function
Dummy
Style
Flair
Features
Left Hand
Keyway Type
Schlage
Location Type
Commercial
Function
Single Dummy

Description

Item Bright Chrome Dummy S170FLA625LH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.