Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Bright Chrome Exit ND12BRW625
- Mfr # ND12BRW625
- Zoro # G4229436
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Exit
Style
Broadway
Keyway Type
Schlage
Location Type
Commercial
Finish
Bright Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND12BRW625
- Zoro #
- G4229436
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Function
- Exit
- Style
- Broadway
- Keyway Type
- Schlage
- Item
- Bright Chrome Exit ND12BRW625
- Location Type
- Commercial
- Finish
- Bright Chrome
- Includes
- Latch
- Strike
- Bright Chrome
Description
Item Bright Chrome Exit ND12BRW625
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.