Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Bright Chrome Exit ND25BWK625
- Mfr # ND25BWK625
- Zoro # G4231983
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Exit
Keyway Type
Schlage
Location Type
Commercial
Includes
Latch
Finish
Bright Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND25BWK625
- Zoro #
- G4231983
- UPC #
- -
- Country of Origin
- Mexico
Details
- Lockset Function
- Exit
- Keyway Type
- Schlage
- Item
- Bright Chrome Exit ND25BWK625
- Location Type
- Commercial
- Includes
- Latch
- Finish
- Bright Chrome
- Strike
- Bright Chrome
- Product Type
- Plate
Description
Item Bright Chrome Exit ND25BWK625
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.