Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Bright Chrome Hospital ND44LAT625
- Mfr # ND44LAT625
- Zoro # G5250849
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
Style
Latitude
Keyway Type
Schlage
Finish
Bright Chrome
Location Type
Hospital
Includes
Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND44LAT625
- Zoro #
- G5250849
- UPC #
- -
- Country of Origin
- Mexico
- Style
- Latitude
- Keyway Type
- Schlage
- Item
- Bright Chrome Hospital ND44LAT625
- Finish
- Bright Chrome
- Location Type
- Hospital
- Includes
- Latch
- Strike
- Bright Chrome
- Function
- Privacy
Description
Item Bright Chrome Hospital ND44LAT625
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.