Bright Chrome Lever and Escutcheon 0955312L625LH
- Mfr # 0955312L625LH
- Zoro # G2376755
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage
Location Type
Commercial
Finish
Bright Chrome
Features
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0955312L625LH
- Zoro #
- G2376755
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- Schlage
- Location Type
- Commercial
- Finish
- Bright Chrome
- Item
- Bright Chrome Lever and Escutcheon 09553
- Features
- Left Hand
Description
Item Bright Chrome Lever and Escutcheon 09553
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.