Bright Chrome Mortise Lock L017212A625LH

  • Mfr # L017212A625LH

  • Zoro # G5240848


product price:  $435.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Schlage
Finish
Bright Chrome
Location Type
Commercial
Features
Left Hand
Function
Full Dummy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L017212A625LH
Zoro #
G5240848
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
Schlage
Item
Bright Chrome Mortise Lock L017212A625LH
Finish
Bright Chrome
Location Type
Commercial
Features
Left Hand
Function
Full Dummy
Product Type
Trim

Description

Item Bright Chrome Mortise Lock L017212A625LH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.