Bright Chrome Mortise Lock L9010ASTA625RH
- Mfr # L9010ASTA625RH
- Zoro # G4023295
product price:Â
$
707.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage
Finish
Bright Chrome
Location Type
Commercial
Features
Right Hand
Includes
Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9010ASTA625RH
- Zoro #
- G4023295
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- Schlage
- Item
- Bright Chrome Mortise Lock L9010ASTA625R
- Finish
- Bright Chrome
- Location Type
- Commercial
- Features
- Right Hand
- Includes
- Latch
- Function
- Passage
Description
Item Bright Chrome Mortise Lock L9010ASTA625R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.