Bright Chrome Mortise Lock L9010M55A625
- Mfr # L9010M55A625
- Zoro # G4025124
product price:Â
$
653.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage
Finish
Bright Chrome
Location Type
Commercial
Includes
Latch
Function
Passage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9010M55A625
- Zoro #
- G4025124
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- Schlage
- Item
- Bright Chrome Mortise Lock L9010M55A625
- Finish
- Bright Chrome
- Location Type
- Commercial
- Includes
- Latch
- Function
- Passage
Description
Item Bright Chrome Mortise Lock L9010M55A625
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.