Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bright Chrome Mortise Lock L9010MERA625RH

  • Mfr # L9010MERA625RH

  • Zoro # G4031275


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Schlage
Includes
Latch
Features
Right Hand
Location Type
Commercial
Finish
Bright Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9010MERA625RH
Zoro #
G4031275
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
Schlage
Item
Bright Chrome Mortise Lock L9010MERA625R
Includes
Latch
Features
Right Hand
Location Type
Commercial
Finish
Bright Chrome
Function
Passage

Description

Item Bright Chrome Mortise Lock L9010MERA625R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.