Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Bright Chrome Mortise Lock L9050PM61C625LH
- Mfr # L9050PM61C625LH
- Zoro # G3195037
product price:Â
$
844.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Rose
Features
Left Hand
Finish
Bright Chrome
Location Type
Commercial
Function
Entry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9050PM61C625LH
- Zoro #
- G3195037
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- C Rose
- Item
- Bright Chrome Mortise Lock L9050PM61C625
- Features
- Left Hand
- Finish
- Bright Chrome
- Location Type
- Commercial
- Function
- Entry
Description
Item Bright Chrome Mortise Lock L9050PM61C625
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.