Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Bright Chrome Mortise Lock L9082PASTC625LH
- Mfr # L9082PASTC625LH
- Zoro # G2906253
product price:Â
$
882.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Institution
Keyway Type
C Keyway
Location Type
Commercial
Finish
Bright Chrome
Features
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9082PASTC625LH
- Zoro #
- G2906253
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Function
- Institution
- Keyway Type
- C Keyway
- Item
- Bright Chrome Mortise Lock L9082PASTC625
- Location Type
- Commercial
- Finish
- Bright Chrome
- Features
- Left Hand
Description
Item Bright Chrome Mortise Lock L9082PASTC625