Bright Chrome Mortise Lock L9082PM61A625LH
- Mfr # L9082PM61A625LH
- Zoro # G2938304
product price:Â
$
892.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Institution
Keyway Type
C Keyway
Finish
Bright Chrome
Features
Left Hand
Location Type
Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9082PM61A625LH
- Zoro #
- G2938304
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Function
- Institution
- Keyway Type
- C Keyway
- Item
- Bright Chrome Mortise Lock L9082PM61A625
- Finish
- Bright Chrome
- Features
- Left Hand
- Location Type
- Commercial
Description
Item Bright Chrome Mortise Lock L9082PM61A625
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.