Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Bright Chrome Mortise Lock L917541B625
- Mfr # L917541B625
- Zoro # G2947973
product price:Â
$
352.99
/ea
Free Shipping & Returns
Key Features
Style
Knob
Keyway Type
Schlage
Location Type
Commercial
Finish
Bright Chrome
Strike Type
Mortise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L917541B625
- Zoro #
- G2947973
- UPC #
- -
- Country of Origin
- Mexico
- Style
- Knob
- Keyway Type
- Schlage
- Item
- Bright Chrome Mortise Lock L917541B625
- Location Type
- Commercial
- Finish
- Bright Chrome
- Strike Type
- Mortise
- Function
- Half Dummy
- Product Type
- Lock
Description
Item Bright Chrome Mortise Lock L917541B625
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.