Bright Chrome Mortise Lock L9175M53N625
- Mfr # L9175M53N625
- Zoro # G2951254
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage
Location Type
Commercial
Strike Type
Mortise
Finish
Bright Chrome
Function
Half Dummy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9175M53N625
- Zoro #
- G2951254
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- Schlage
- Item
- Bright Chrome Mortise Lock L9175M53N625
- Location Type
- Commercial
- Strike Type
- Mortise
- Finish
- Bright Chrome
- Function
- Half Dummy
- Product Type
- Lock
Description
Item Bright Chrome Mortise Lock L9175M53N625
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.