Bright Chrome Mortise Lock L9175M61C625LH

  • Mfr # L9175M61C625LH

  • Zoro # G2952776


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
C Rose
Location Type
Commercial
Finish
Bright Chrome
Strike Type
Mortise
Features
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9175M61C625LH
Zoro #
G2952776
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
C Rose
Item
Bright Chrome Mortise Lock L9175M61C625L
Location Type
Commercial
Finish
Bright Chrome
Strike Type
Mortise
Features
Left Hand
Function
Half Dummy
Product Type
Lock

Description

Item Bright Chrome Mortise Lock L9175M61C625L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.