Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Bright Chrome Mortise Lock L9458PASTB625RH
- Mfr # L9458PASTB625RH
- Zoro # G3300588
product price:Â
$
907.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Classroom
Keyway Type
C Keyway
Includes
Latch
Features
Right Hand
Location Type
Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9458PASTB625RH
- Zoro #
- G3300588
- UPC #
- -
- Country of Origin
- Mexico
Details
- Lockset Function
- Classroom
- Keyway Type
- C Keyway
- Item
- Bright Chrome Mortise Lock L9458PASTB625
- Includes
- Latch
- Features
- Right Hand
- Location Type
- Commercial
- Finish
- Bright Chrome
- Function
- Auxiliary
Description
Item Bright Chrome Mortise Lock L9458PASTB625
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.