Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Bright Chrome Mortise Lock L9486P42B625LH
- Mfr # L9486P42B625LH
- Zoro # G3531168
product price:Â
$
907.99
/ea
Free Shipping & Returns
Key Features
Style
Knob
Keyway Type
C Keyway
Features
Left Hand
Finish
Bright Chrome
Location Type
Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9486P42B625LH
- Zoro #
- G3531168
- UPC #
- -
- Country of Origin
- Mexico
Details
- Style
- Knob
- Keyway Type
- C Keyway
- Item
- Bright Chrome Mortise Lock L9486P42B625L
- Features
- Left Hand
- Finish
- Bright Chrome
- Location Type
- Commercial
- Fire Rated
- Not
- Function
- Restroom
Description
Item Bright Chrome Mortise Lock L9486P42B625L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.