Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bright Chrome Mortise Lock L9486PM56B625RH

  • Mfr # L9486PM56B625RH

  • Zoro # G3535429


product price: $884.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
C Keyway
Features
Right Hand
Location Type
Commercial
Finish
Bright Chrome
Fire Rated
Not
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9486PM56B625RH
Zoro #
G3535429
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
C Keyway
Item
Bright Chrome Mortise Lock L9486PM56B625
Features
Right Hand
Location Type
Commercial
Finish
Bright Chrome
Fire Rated
Not
Function
Restroom

Description

Item Bright Chrome Mortise Lock L9486PM56B625

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.