Zoro Homepage

Bright Chrome MultiPoint LM932512B625RH

  • Mfr # LM932512B625RH

  • Zoro # G4183796


product price: $1,988.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Schlage
Location Type
Commercial
Lockset Function
Exit
Finish
Bright Chrome
Features
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM932512B625RH
Zoro #
G4183796
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
Schlage
Location Type
Commercial
Lockset Function
Exit
Finish
Bright Chrome
Item
Bright Chrome MultiPoint LM932512B625RH
Features
Right Hand
Product Type
Lock

Description

Item Bright Chrome MultiPoint LM932512B625RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.