Bright Chrome MultiPoint LM932542C625
- Mfr # LM932542C625
- Zoro # G4185363
product price:Â
$
1,840.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Rose
Location Type
Commercial
Lockset Function
Exit
Style
Knob
Finish
Bright Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LM932542C625
- Zoro #
- G4185363
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- C Rose
- Location Type
- Commercial
- Lockset Function
- Exit
- Style
- Knob
- Finish
- Bright Chrome
- Item
- Bright Chrome MultiPoint LM932542C625
- Product Type
- Lock
Description
Item Bright Chrome MultiPoint LM932542C625
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.