Zoro Homepage

Bright Chrome MultiPoint LM9325ACCC625RH

  • Mfr # LM9325ACCC625RH

  • Zoro # G4185774


product price: $1,988.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
C Rose
Location Type
Commercial
Lockset Function
Exit
Style
Accent
Finish
Bright Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM9325ACCC625RH
Zoro #
G4185774
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
C Rose
Location Type
Commercial
Lockset Function
Exit
Style
Accent
Finish
Bright Chrome
Item
Bright Chrome MultiPoint LM9325ACCC625RH
Features
Right Hand
Product Type
Lock

Description

Item Bright Chrome MultiPoint LM9325ACCC625RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.