Bright Chrome Privacy ND40RHO605625
Mfr # ND40RHO605625
Zoro # G5250045
product price: $438.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Location Type
Commercial
Finish
Bright Chrome
Includes
Latch
Lockset Finish
Bright Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND40RHO605625
Zoro #
G5250045
UPC #
-
Country of Origin
Mexico
Details
Item
Bright Chrome Privacy ND40RHO605625
Lockset Function
Privacy
Location Type
Commercial
Finish
Bright Chrome
Includes
Latch
Lockset Finish
Bright Chrome
Style
Rhodes
Keyway Type
Schlage
Strike
Bright Chrome
Description
Item Bright Chrome Privacy ND40RHO605625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.