Bright Chrome Privacy S40FLA605625LH
Mfr # S40FLA605625LH
Zoro # G2026037
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Location Type
Commercial
Finish
Bright Chrome
Includes
Latch
Lockset Finish
Bright Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S40FLA605625LH
Zoro #
G2026037
UPC #
-
Country of Origin
Mexico
Details
Item
Bright Chrome Privacy S40FLA605625LH
Lockset Function
Privacy
Location Type
Commercial
Finish
Bright Chrome
Includes
Latch
Lockset Finish
Bright Chrome
Keyway Type
Schlage
Style
Flair
Strike
Bright Chrome
Description
Item Bright Chrome Privacy S40FLA605625LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.