Bright Chrome Trim 0944712L625LH

  • Mfr # 0944712L625LH

  • Zoro # G2365607


product price:  $506.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Schlage
Location Type
Commercial
Finish
Bright Chrome
Features
Left Hand
Product Type
Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0944712L625LH
Zoro #
G2365607
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
Schlage
Location Type
Commercial
Finish
Bright Chrome
Item
Bright Chrome Trim 0944712L625LH
Features
Left Hand
Product Type
Trim

Description

Item Bright Chrome Trim 0944712L625LH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.