Bright Stainless Steel Escutcheon 09633N629
Mfr # 09633N629
Zoro # G2378338
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage
Location Type
Commercial
Style
Knob
Finish
Bright Stainless Steel
Lockset Finish
Bright Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
09633N629
Zoro #
G2378338
UPC #
-
Country of Origin
Mexico
Details
Keyway Type
Schlage
Location Type
Commercial
Style
Knob
Finish
Bright Stainless Steel
Item
Bright Stainless Steel Escutcheon 09633N
Lockset Finish
Bright Stainless Steel
Function
Thumbturn
Description
Item Bright Stainless Steel Escutcheon 09633N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.