Bright Stainless Steel Mortise Lock L017012B629LH

  • Mfr # L017012B629LH

  • Zoro # G4364667


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Bright Stainless Steel
Keyway Type
Schlage
Features
Left Hand
Location Type
Commercial
Finish
Bright Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L017012B629LH
Zoro #
G4364667
UPC #
-
Country of Origin
Mexico

Details

Lockset Finish
Bright Stainless Steel
Keyway Type
Schlage
Item
Bright Stainless Steel Mortise Lock L017
Features
Left Hand
Location Type
Commercial
Finish
Bright Stainless Steel
Function
Half Dummy
Product Type
Trim

Description

Item Bright Stainless Steel Mortise Lock L017

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.