Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Bright Stainless Steel Mortise Lock L017202B629
- Mfr # L017202B629
- Zoro # G5238039
product price:Â
$
480.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Bright Stainless Steel
Keyway Type
Schlage
Finish
Bright Stainless Steel
Location Type
Commercial
Function
Full Dummy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L017202B629
- Zoro #
- G5238039
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Finish
- Bright Stainless Steel
- Keyway Type
- Schlage
- Item
- Bright Stainless Steel Mortise Lock L017
- Finish
- Bright Stainless Steel
- Location Type
- Commercial
- Function
- Full Dummy
- Product Type
- Trim
Description
Item Bright Stainless Steel Mortise Lock L017
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.