Bright Stainless Steel Mortise Lock L017203B629
- Mfr # L017203B629
- Zoro # G5238407
product price:Â
$
464.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Bright Stainless Steel
Keyway Type
Schlage
Location Type
Commercial
Finish
Bright Stainless Steel
Function
Full Dummy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L017203B629
- Zoro #
- G5238407
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Finish
- Bright Stainless Steel
- Keyway Type
- Schlage
- Item
- Bright Stainless Steel Mortise Lock L017
- Location Type
- Commercial
- Finish
- Bright Stainless Steel
- Function
- Full Dummy
- Product Type
- Trim
Description
Item Bright Stainless Steel Mortise Lock L017
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.