Bright Stainless Steel Mortise Lock L0172M62L629RH

  • Mfr # L0172M62L629RH
  • Zoro # G2541483
product price: 
$
497.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Bright Stainless Steel
Keyway Type
Schlage
Features
Right Hand
Finish
Bright Stainless Steel
Location Type
Commercial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L0172M62L629RH
Zoro #
G2541483
UPC #
-
Country of Origin
Mexico
Lockset Finish
Bright Stainless Steel
Keyway Type
Schlage
Item
Bright Stainless Steel Mortise Lock L017
Features
Right Hand
Finish
Bright Stainless Steel
Location Type
Commercial
Function
Full Dummy
Product Type
Trim

Description

Item Bright Stainless Steel Mortise Lock L017

Ratings & reviews