Bright Stainless Steel Mortise Lock L904442A629
Mfr # L904442A629
Zoro # G3808824
product price:Â $676.99
/ea
Free Shipping & Returns
Key Features
Style
Knob
Lockset Finish
Bright Stainless Steel
Keyway Type
Schlage
Location Type
Commercial
Finish
Bright Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L904442A629
Zoro #
G3808824
UPC #
-
Country of Origin
Mexico
Details
Style
Knob
Lockset Finish
Bright Stainless Steel
Keyway Type
Schlage
Item
Bright Stainless Steel Mortise Lock L904
Location Type
Commercial
Finish
Bright Stainless Steel
Function
Privacy
Description
Item Bright Stainless Steel Mortise Lock L904
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.