Bright Stainless Steel Mortise Lock L9076PM52C629

  • Mfr # L9076PM52C629

  • Zoro # G1996339


product price:  $890.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Classroom
Lockset Finish
Bright Stainless Steel
Keyway Type
C Rose
Finish
Bright Stainless Steel
Location Type
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9076PM52C629
Zoro #
G1996339
UPC #
-
Country of Origin
Mexico

Details

Lockset Function
Classroom
Lockset Finish
Bright Stainless Steel
Keyway Type
C Rose
Item
Bright Stainless Steel Mortise Lock,L907
Finish
Bright Stainless Steel
Location Type
Commercial

Description

Item Bright Stainless Steel Mortise Lock,L907

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.