Bright Stainless Steel Mortise Lock L9076PM55B629
Mfr # L9076PM55B629
Zoro # G1996969
product price:Â $928.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Classroom
Lockset Finish
Bright Stainless Steel
Keyway Type
C Keyway
Finish
Bright Stainless Steel
Location Type
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L9076PM55B629
Zoro #
G1996969
UPC #
-
Country of Origin
Mexico
Details
Lockset Function
Classroom
Lockset Finish
Bright Stainless Steel
Keyway Type
C Keyway
Item
Bright Stainless Steel Mortise Lock,L907
Finish
Bright Stainless Steel
Location Type
Commercial
Description
Item Bright Stainless Steel Mortise Lock,L907
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.