This item is Discontinued.

No Product Image Available

This item is Discontinued.

Schlage Commercial

Bright Stainless Steel Mortise Lock L9080PELM62N629LH (Discontinued)

Mfr # L9080PELM62N629LH
Zoro # G2880868
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L9080PELM62N629LH
Zoro #
G2880868
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
C Keyway
Location Type
Commercial
Lockset Function
Storeroom
Style
Left Hand
Finish
Bright Stainless Steel
Item
Bright Stainless Steel Mortise Lock L908
Lockset Finish
Bright Stainless Steel

Description

Schlage Commercial L9080PELM62N629LH Storeroom Electrically Locked Mortise Lock C Keyway with M62 Lever and N Escutcheon Left Hand Bright Stainless Steel Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.