Bright Stainless Steel Mortise Lock L917542A629
Mfr # L917542A629
Zoro # G2948348
product price:Â $335.99
/ea
Free Shipping & Returns
Key Features
Style
Knob
Lockset Finish
Bright Stainless Steel
Keyway Type
Schlage
Strike Type
Mortise
Finish
Bright Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L917542A629
Zoro #
G2948348
UPC #
-
Country of Origin
Mexico
Details
Style
Knob
Lockset Finish
Bright Stainless Steel
Keyway Type
Schlage
Item
Bright Stainless Steel Mortise Lock L917
Strike Type
Mortise
Finish
Bright Stainless Steel
Location Type
Commercial
Function
Half Dummy
Product Type
Lock
Description
Item Bright Stainless Steel Mortise Lock L917
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.