Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Bright Stainless Steel Mortise Lock L9175M54A629
- Mfr # L9175M54A629
- Zoro # G2951069
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Bright Stainless Steel
Keyway Type
Schlage
Location Type
Commercial
Strike Type
Mortise
Finish
Bright Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9175M54A629
- Zoro #
- G2951069
- UPC #
- -
- Country of Origin
- Mexico
Details
- Lockset Finish
- Bright Stainless Steel
- Keyway Type
- Schlage
- Item
- Bright Stainless Steel Mortise Lock L917
- Location Type
- Commercial
- Strike Type
- Mortise
- Finish
- Bright Stainless Steel
- Function
- Half Dummy
- Product Type
- Lock
Description
Item Bright Stainless Steel Mortise Lock L917
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.