Shop SCHLAGE COMMERCIAL

Bright Stainless Steel Mortise Lock L9176M55C629

  • Mfr # L9176M55C629
  • Zoro # G3097159

product price: 
$
587.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Bright Stainless Steel
Keyway Type
C Rose
Finish
Bright Stainless Steel
Strike Type
Mortise
Location Type
Commercial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L9176M55C629
Zoro #
G3097159
UPC #
-
Country of Origin
Mexico
Lockset Finish
Bright Stainless Steel
Keyway Type
C Rose
Item
Bright Stainless Steel Mortise Lock L917
Finish
Bright Stainless Steel
Strike Type
Mortise
Location Type
Commercial
Function
Full Dummy
Product Type
Lock

Description

Item Bright Stainless Steel Mortise Lock L917

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.